
USB C DOCKING STATION W/USB HUB, 2X HDMI, VGA, PD CHARGING 1080P
Mfr # U442-DOCK12-S
Zoro # G014883719
product price: $41.65
/eaKey Features
Includes
U442-DOCK12-S Docking Station Owner's Manual
Watts
60 W
Color
Silver
Host Interface
USB Type C
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U442-DOCK12-S
Zoro #
G014883719
UPC #
37332213389
Country of Origin
China
Details
Item
Docking Station
Includes
U442-DOCK12-S Docking Station Owner's Manual
Watts
60 W
Color
Silver
Host Interface
USB Type C
USB Type-C
Yes
Number of HDMI Outputs
2
Number of HDMI Ports
2
Thunderbolt
Yes
USB Type-C Detail
USB C (Male)
VGA
Yes
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Connectivity Technology
Wired
Green Environmental Attribute
Environmentally Friendly
Number of USB 3.0 Ports
1
HDMI
Yes
Compatibility
Apple Notebook: MacBook Google Notebook: Chromebook
Number of USB Ports
2
Compatible Devices
Notebook, Desktop PC, Tablet PC, Smartphone
Environmentally Friendly
Yes
For Use With
Apple Notebook: MacBook Google Notebook: Chromebook
Interfaces
USB Type C
Maximum Power Supply Wattage
60 W
USB Charging Port
2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.