
USB C Docking Station w/USB Hub, 2x HDMI, VGA, PD Charging 1080p
Mfr # U442-DOCK12-S
Zoro # G6776307
product price: $65.99
/eaKey Features
Includes
U442-DOCK12-S Docking Station, Owner's Manual
Compatible With
Apple Notebook: MacBook Google Notebook: Chromebook
Number of HDMI Outputs
2
Environmentally Friendly
Yes
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U442-DOCK12-S
Zoro #
G6776307
UPC #
037332193834
Country of Origin
China
Details
Item
Docking Station
Includes
U442-DOCK12-S Docking Station, Owner's Manual
Compatible With
Apple Notebook: MacBook Google Notebook: Chromebook
Number of HDMI Outputs
2
Environmentally Friendly
Yes
Connectivity Technology
Wired
Device Supported
Desktop PC, Tablet PC, Smartphone, Notebook
USB Type-C Detail
USB C (Male)
Number of USB 3.0 Ports
1
VGA
Yes
Thunderbolt
Yes
USB Type-C
Yes
Maximum Power Supply Wattage
60 W
Host Interface
USB Type C
Total Number of USB Ports
2
HDMI
Yes
Number of HDMI Ports
2
Color
Silver
Description
USB C Docking Station w/USB Hub,2x HDMI
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.