
USB C EXTENSION CABLE M/F 3FT
Mfr # U421-003
Zoro # G112087958
product price: $19.15
/eaKey Features
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Female
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U421-003
Zoro #
G112087958
UPC #
37332266422
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Female
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Plug & Play, Charging, USB- Power Delivery (USB PD), Quick Charge
Cable Type
Thunderbolt 3
Device Supported
Chromebook, Notebook, Smartphone, Wall Charger, Power Bank, PC, Mobile Device, Tablet, Docking Station, Dock, External Hard Drive, Computer, Flash Drive, Hub, MacBook Pro
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Jacket Type
VW-1
Data Transfer Rate
5-Gbit/s
Cable Characteristic
Extension Cable
Contact Plating
Nickel
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Female
Environmentally Friendly
Yes
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.