
USB C FIBER AOC 4K60HZ HDR 10M
Mfr # U420F-10M-V
Zoro # G012088109
product price: $149.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB Type C - Male
Cable Length
32.81 ft
End 2 Connection Type
USB Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-10M-V
Zoro #
G012088109
UPC #
37332275080
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Features
Extended Display Identification Data (EDID), Consumer Electronics Control (CEC), AOC Technology, HDCP 2.2, Active, HDCP 1.4, HDR Support
Environmentally Friendly
Yes
Connector Plating
Gold
Connector Material
Zinc Alloy
Jacket Color
Black
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Contact Plating
Gold
Jacket Type
CMP, Plenum
Supported Resolution
3840 x 2160
Device Supported
Notebook, Digital Signage, MacBook, Media Server, TV, HDTV, Projector, Monitor, Home Theater System
Connector Color
Light Gray
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Supported Resolutions
3840 x 2160
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.