
USB C FIBER AOC 4K60HZ HDR 15M
Mfr # U420F-15M-V
Zoro # G512088296
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Cable Length
49.21 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-15M-V
Zoro #
G512088296
UPC #
37332275097
Country of Origin
China
Dimensions
Cable Length
49.21 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Features
AOC Technology, HDR Support, Consumer Electronics Control (CEC), Extended Display Identification Data (EDID), Active, HDCP 1.4, HDCP 2.2
Jacket Color
Black
Environmentally Friendly
Yes
Connector Material
Zinc Alloy
Contact Plating
Gold
Device Supported
Notebook, MacBook, Monitor, Digital Signage, HDTV, Media Server, TV, Home Theater System, Projector
Jacket Type
CMP, Plenum
Supported Resolution
3840 x 2160
Connector Plating
Gold
Connector Color
Light Gray
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Supported Resolutions
3840 x 2160
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.