
USB C FIBER AOC 4K60HZ HDR 30M
Mfr # U420F-30M-V
Zoro # G512088210
product price: $200.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB Type C - Male
Cable Length
98.43 ft
End 2 Connection Type
USB Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-30M-V
Zoro #
G512088210
UPC #
37332275103
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Features
HDCP 2.2, Active, HDCP 1.4, AOC Technology, HDR Support, Extended Display Identification Data (EDID), Consumer Electronics Control (CEC)
Connector Plating
Gold
Connector Color
Light Gray
Device Supported
TV, Digital Signage, Monitor, MacBook, Home Theater System, Projector, Notebook, HDTV, Media Server
Jacket Type
Plenum, CMP
Jacket Color
Black
Connector on First End Details
1 x USB Type C - Male
Connector Material
Zinc Alloy
Connector on Second End Details
1 x USB Type C - Male
Contact Plating
Gold
Environmentally Friendly
Yes
Supported Resolution
3840 x 2160
Supported Resolutions
3840 x 2160
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.