
USB C FIBER AOC CBL BLACK 10M
Mfr # U420F-10M-D321
Zoro # G212088169
product price: $159.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Length
32.81 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Plug & Play, AOC Technology, Active, Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-10M-D321
Zoro #
G212088169
UPC #
37332275158
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Plug & Play, AOC Technology, Active, Flexible
Cable Type
Fiber Optic
Connector Color
Light Gray
Connector Plating
Gold
Contact Plating
Gold
Jacket Type
Plenum, CMP
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmentally Friendly
Yes
Connector Material
Zinc Alloy
Jacket Color
Black
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Device Supported
Desktop Computer, External Hard Drive, Hard Drive, Notebook, Surveillance Camera, Server
Data Transfer Rate
10-Gbit/s
Data Transfer Speed
10-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.