
USB C FIBER AOC CBL BLACK 15M
Mfr # U420F-15M-D321
Zoro # G112088252
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Cable Length
49.21 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-15M-D321
Zoro #
G112088252
UPC #
37332275165
Country of Origin
China
Dimensions
Cable Length
49.21 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Features
Active, AOC Technology, Plug & Play, Flexible
Environmentally Friendly
Yes
Jacket Type
CMP, Plenum
Data Transfer Rate
10-Gbit/s
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Device Supported
Hard Drive, Server, External Hard Drive, Desktop Computer, Notebook, Surveillance Camera
Connector Plating
Gold
Connector Color
Light Gray
Connector Material
Zinc Alloy
Jacket Color
Black
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
10-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.