
USB C FIBER AOC USB 3.2 M 15M
Mfr # U420F-15M-D3
Zoro # G012088055
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Cable Length
49.21 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
AOC Technology, Plug & Play, Flexible, Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-15M-D3
Zoro #
G012088055
UPC #
37332275127
Country of Origin
China
Dimensions
Cable Length
49.21 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
AOC Technology, Plug & Play, Flexible, Active
Cable Type
Fiber Optic
Jacket Type
Plenum, CMP
Data Transfer Rate
10-Gbit/s
Device Supported
Hard Drive, Server, Desktop Computer, Surveillance Camera, External Hard Drive, Notebook
Connector Material
Zinc Alloy
Connector Plating
Gold
Connector on First End Details
(1) USB 3.2 (Gen 2) Type C - Male
Environmentally Friendly
Yes
Connector Color
Light Gray
Connector on Second End Details
(1) USB 3.2 (Gen 2) Type C - Male
Contact Plating
Gold
Jacket Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.