
USB C FIBER AOC USB 3.2 M 20M
Mfr # U420F-20M-D3
Zoro # G612088301
product price: $165.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Length
65.62 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-20M-D3
Zoro #
G612088301
UPC #
37332275134
Country of Origin
China
Dimensions
Cable Length
65.62 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Features
AOC Technology, Flexible, Active, Plug & Play
Device Supported
Desktop Computer, External Hard Drive, Notebook, Server, Hard Drive, Surveillance Camera
Connector on First End Details
(1) USB 3.2 (Gen 2) Type C - Male
Connector Plating
Gold
Data Transfer Rate
10-Gbit/s
Jacket Color
Black
Jacket Type
CMP, Plenum
Contact Plating
Gold
Connector on Second End Details
(1) USB 3.2 (Gen 2) Type C - Male
Connector Material
Zinc Alloy
Connector Color
Light Gray
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.