
USB C FIBER AOC USB 3.2 M 30M
Mfr # U420F-30M-D3
Zoro # G112088184
product price: $200.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Length
98.43 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-30M-D3
Zoro #
G112088184
UPC #
37332275141
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Features
Active, Flexible, AOC Technology, Plug & Play
Connector on First End Details
(1) USB 3.2 (Gen 2) Type C - Male
Device Supported
Hard Drive, Notebook, Desktop Computer, Server, Surveillance Camera, External Hard Drive
Connector on Second End Details
(1) USB 3.2 (Gen 2) Type C - Male
Jacket Type
Plenum, CMP
Connector Plating
Gold
Jacket Color
Black
Data Transfer Rate
10-Gbit/s
Connector Material
Zinc Alloy
Environmentally Friendly
Yes
Contact Plating
Gold
Connector Color
Light Gray
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.