USB-C Gen 1 to SATA III Adapter w/ UASP 2.5" Hard Drives 6in

  • Mfr # U438-06N-G1-W

  • Zoro # G6777619


product price:  $9.99
/ea

Key Features

Cable Length
6 in
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
SATA 3.0 - Female
Cable Type
SATA/USB
Connector on Second End Details
1 x 22-pin SATA 3.0 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U438-06N-G1-W
Zoro #
G6777619
UPC #
037332214416
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
SATA 3.0 - Female
Cable Type
SATA/USB
Connector on Second End Details
1 x 22-pin SATA 3.0 - Female
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
Tablet, Solid State Drive, Notebook, Chromebook, Hard Drive
Color
White

Description

USB-C Gen 1 to SATA III Adapter w/ UASP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.