USB-C Gen 2 to SATA III Adapter w/ UASP 2.5" Hard Drives 6in

  • Mfr # U438-06N-G2-W

  • Zoro # G6777576


product price: $18.59
/ea

Key Features

Cable Length
6 in
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
SATA 3.0 - Female
Cable Type
SATA/USB
Connector on First End Details
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U438-06N-G2-W
Zoro #
G6777576
UPC #
037332239495
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
SATA 3.0 - Female
Cable Type
SATA/USB
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x 22-pin SATA 3.0 - Female
Device Supported
Notebook, Hard Drive, Solid State Drive, Tablet, Chromebook
Color
White

Description

USB-C Gen 2 to SATA III Adapter w/ UASP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.