
Usb C Hub 4-Port Usb-A Usb 3.1
Mfr # U460-004-4A-G2
Zoro # G7165332
product price: $51.99
/eaKey Features
Height
0.4"
Depth
2.4"
Width
1.6"
Color
Black
Product Type
USB Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U460-004-4A-G2
Zoro #
G7165332
UPC #
37332218247
Country of Origin
China
Dimensions
Height
0.4"
Depth
2.4"
Width
1.6"
Details
Color
Black
Product Type
USB Hub
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.