Zoro Homepage

USB C Hub USB 3.1 Gen 1, 2 USB C & 2 USB-A Ports, Charging 5Gbps

  • Mfr # U460-T04-2A2C-1

  • Zoro # G6776456


product price: $48.59
/ea

Key Features

Includes
U460-T04-2A2C-1 USB 3.1 C Hub, 5 Gbps, Black, Owner's Manual
Height
0.6 in
Width
3 in
Overall Depth
1.7 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U460-T04-2A2C-1
Zoro #
G6776456
UPC #
037332209184
Country of Origin
China

Dimensions

Height
0.6 in
Width
3 in
Overall Depth
1.7 in
Depth
1.7 in

Details

Item
USB Hub
Includes
U460-T04-2A2C-1 USB 3.1 C Hub, 5 Gbps, Black, Owner's Manual
Environmentally Friendly
Yes
UASP Support
Yes
Total Number of USB Ports
4
Host Interface
USB Type C
Number of USB 3.1 Ports
4
Platform Supported
Mac, PC
Package Contents
U460-T04-2A2C-1 USB 3.1 C Hub, 5 Gbps, Black, Owner's Manual
Color
Black
Form Factor
External
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB C Hub USB 3.1 Gen 1,2 USB C / 2 USB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.