Zoro Homepage

USB C HUB W 3 USB-A GBE 100W

  • Mfr # U460-003-3AGALC

  • Zoro # G112088153


product price: $62.15
/ea

Key Features

Overall Length
8.7 in
Length
8.7 in
Includes
U460-003-3AGALC 3-Port USB-C Hub, Quick Start Guide
Color
Aluminum
Host Interface
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U460-003-3AGALC
Zoro #
G112088153
UPC #
37332264046
Country of Origin
Viet Nam

Dimensions

Overall Length
8.7 in
Length
8.7 in

Details

Item
USB/Ethernet Combo Hub
Includes
U460-003-3AGALC 3-Port USB-C Hub, Quick Start Guide
Color
Aluminum
Host Interface
USB Type C
Number of Thunderbolt Ports
1
Platform Supported
PC
Number of USB 3.2 Ports
3
Total Number of USB Ports
3
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.