
USB C KVM DOCK 2PORT 4K HDMI USB-A HUB PD CHARGING USB 3.2 GEN 1
Mfr # B003-HC2-DOCK1
Zoro # G814883001
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Width
4.7"
Depth
1"
Height
5.6"
HDMI
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B003-HC2-DOCK1
Zoro #
G814883001
UPC #
37332256621
Country of Origin
Taiwan, Province of China
Dimensions
Width
4.7"
Depth
1"
Height
5.6"
Details
Item
KVM Switchbox
HDMI
Yes
USB
Yes
Number of Local Users Supported
1
Number of HDMI Ports
1
Number of USB Ports
5
Package Contents
B003-HC2-DOCK1 2-Port USB-C KVM Dock, Black, Remote Port Selector, (2) USB-C cables (M/M), 1 m, Owner's Manual
Maximum Video Resolution
3840 x 2160
Environmentally Friendly
Yes
Number of Computers Supported
2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.