Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C MEMORY CARD READER ADAPTER 2 IN 1 USB-A / USB-C USB TYPE C

  • Mfr # U452-000-SD-A

  • Zoro # G315500209


product price: $26.29
/ea

Key Features

Depth
0.8 in
Number of Memory Card Types Supported
2-in-1
Height
0.4 in
Memory Card Supported
MMCplus, SDHC, Reduced Size MultiMediaCard (MMC), SD, SDXC, Dual-Voltage Reduced Size MultiMediaCard (DV-RSMMC), microSDHC, TransFlash, microSD
Host Interface
USB 3.0 Type A, USB 3.1 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U452-000-SD-A
Zoro #
G315500209
UPC #
37332206626
Country of Origin
China

Dimensions

Depth
0.8 in
Height
0.4 in
Width
2.9 in

Details

Item
Flash Reader
Number of Memory Card Types Supported
2-in-1
Memory Card Supported
MMCplus, SDHC, Reduced Size MultiMediaCard (MMC), SD, SDXC, Dual-Voltage Reduced Size MultiMediaCard (DV-RSMMC), microSDHC, TransFlash, microSD
Host Interface
USB 3.0 Type A, USB 3.1 Type C
Environmentally Friendly
Yes
Mount Type
External

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.