
USB C Memory Card Reader Adapter 2 in 1 USB-A / USB-C USB Type C
Mfr # U452-000-SD-A
Zoro # G6776203
product price: $31.49
/eaKey Features
Height
0.4 in
Width
2.9 in
Overall Depth
0.8 in
Host Interface
USB 3.1 Type C, USB 3.0 Type A
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U452-000-SD-A
Zoro #
G6776203
UPC #
037332209207
Country of Origin
China
Dimensions
Height
0.4 in
Width
2.9 in
Overall Depth
0.8 in
Depth
0.8 in
Details
Item
Flash Reader
Host Interface
USB 3.1 Type C, USB 3.0 Type A
Environmentally Friendly
Yes
Number of Memory Card Types Supported
2-in-1
Memory Card Supported
Dual-Voltage Reduced Size MultiMediaCard (DV-RSMMC), SD, SDXC, SDHC, MMCplus, TransFlash, microSDHC, Reduced Size MultiMediaCard (MMC), microSD
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
External
Description
USB C Memory Card Reader Adapter 2 in 1
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.