
USB C MULTIPORT ADAPTER HDMI 3 USB-A HUB
Mfr # U444-06N-H3UC2
Zoro # G914883673
product price: $62.15
/eaKey Features
Includes
HDMI/USB/USB-C A/V Data Transfer Adapter Owner's Manual
Height
0.4 in
Width
1.3 in
Length
4.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-H3UC2
Zoro #
G914883673
UPC #
37332257178
Country of Origin
Viet Nam
Dimensions
Height
0.4 in
Width
1.3 in
Length
4.2 in
Depth
4.2 in
Details
Item
AV/Data Transfer Adapter
Includes
HDMI/USB/USB-C A/V Data Transfer Adapter Owner's Manual
Color
Black
Material
Acrylonitrile Butadiene Styrene (ABS), Thermoplastic Elastomers (TPE)
Green Environmental Attribute
Environmentally Friendly
Max. Resolution
4096 x 2160
Features
Reversible, Plug and Play, HDCP 1.4, HDCP 2.2, Charging, USB- Power Delivery (USB PD)
Connector on First End Details
(1) Type C USB Male
Connector on Second End Details
(1) HDMI HDMI 2.0 Digital Audio/Video Female, (1) Type C USB 3.0 USB Female, (3) Type A USB 3.1 (Gen 1) USB Female
Adapter Type
HDMI/USB/USB-C
Connector Plating
Nickel
Max. Resolution Supported
4096 x 2160
Connector Type on Second End
USB 3.1 (Gen 1) Type A - Female, HDMI 2.0 Digital Audio/Video - Female, USB 3.0 Type C - Female
Connector Type on First End
USB Type C - Male
Environmentally Friendly
Yes
Maximum Resolution Supported
4096 x 2160
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.