Zoro Homepage

USB C MULTIPORT ADAPTER HDMI USB-A GBE

  • Mfr # U444-06N-H4GUC2

  • Zoro # G914897793


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Includes
HDMI/RJ-45/USB/USB-C A/V/Network/Data Transfer Adapter, Owner's Manual
Width
1.3 in
Height
0.6 in
Length
3.7 in
Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-H4GUC2
Zoro #
G914897793
UPC #
37332257185
Country of Origin
Viet Nam

Dimensions

Width
1.3 in
Height
0.6 in
Length
3.7 in
Depth
3.7 in

Details

Item
A/V/Network/Data Transfer Adapter
Includes
HDMI/RJ-45/USB/USB-C A/V/Network/Data Transfer Adapter, Owner's Manual
Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Color
Black
Features
HDCP 2.2, Reversible, Charging, Plug and Play, USB- Power Delivery (USB PD), HDCP 1.4
Max. Resolution
4096 x 2160
Connector on Second End Details
(1) HDMI HDMI 2.0 Digital Audio/Video Female, (1) Type A USB 3.1 (Gen 1) USB Female, (1) Type C USB 3.0 USB Female, (1) RJ-45 Network Female
Connector Plating
Nickel
Adapter Type
HDMI/RJ-45/USB/USB-C
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) Type C USB Male
Max. Resolution Supported
4096 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.