Zoro Homepage

USB C MULTIPORT ADPTER 4K60HZ

  • Mfr # U444-06N-HDV4K6

  • Zoro # G316265022


product price: $44.39
/ea

Key Features

Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Connector Gender on Second End
Female
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-HDV4K6
Zoro #
G316265022
UPC #
37332285096
Country of Origin
Viet Nam

Dimensions

Width
1.8 in
Height
0.6 in
Depth
3.3 in

Details

Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Connector Gender on Second End
Female
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 3
Item
Video Adapter
Connector Plating
Nickel
Color
White
Compatibility
Apple - MacBook
Features
Single Stream Transport (SST), HDCP 2.2, Plug and Play, HDR Support, HDCP 1.4
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
Jacket Material
Thermoplastic Elastomers (TPE)
Adapter Type
DVI/HDMI/USB Type C/VGA
Product Material
Thermoplastic Elastomers (TPE), ABS
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female, 1 x 15-Pin HD-15 VGA - Female, 1 x DVI-D (Dual-Link) Digital Video - Female
End 2 Connection Type
HDMI Digital Audio/Video - Female, HD-15 VGA - Female, DVI-D (Dual-Link) Digital Video - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.