
USB C MULTIPORT ADPTER 4K60HZ
Mfr # U444-06NHDV4K6B
Zoro # G916265095
product price: $48.25
/eaKey Features
Maximum Resolution Supported
3840 x 2160
Depth
3.3 in
Jacket Material
Thermoplastic Elastomers (TPE)
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06NHDV4K6B
Zoro #
G916265095
UPC #
37332285102
Country of Origin
Viet Nam
Dimensions
Depth
3.3 in
Width
1.8 in
Height
0.6 in
Details
Maximum Resolution Supported
3840 x 2160
Jacket Material
Thermoplastic Elastomers (TPE)
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Color
Black
Adapter Type
DVI/HDMI/USB Type C/VGA
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Female, HD-15 VGA - Female, HDMI Digital Audio/Video - Female
Item
Video Adapter
Compatibility
Apple - MacBook
Features
HDR Support, HDCP 2.2, Single Stream Transport (SST), Plug and Play, HDCP 1.4
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Female, 1 x HDMI Digital Audio/Video - Female, 1 x 15-Pin HD-15 VGA - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 3
Product Material
Thermoplastic Elastomers (TPE), ABS
Operating System Compatibility
Windows
Connector Plating
Nickel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.