
USB C SERVER INTERFACE UNIT B064 SERIES
Mfr # B055-001-C
Zoro # G814883025
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Depth
0.8"
Height
2.2"
Width
14.1"
Maximum Resolution Supported
1920 x 1200
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B055-001-C
Zoro #
G814883025
UPC #
37332272355
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.8"
Height
2.2"
Width
14.1"
Cable Length
9.84 in
Details
Item
Video Adapter
Maximum Resolution Supported
1920 x 1200
Environmentally Friendly
Yes
Adapter Type
USB-C/RJ-45
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB Type C - Male
Color
Black
Product Material
Plastic
Features
Plug and Play, LED Indicator
Connector on Second End Details
1 x RJ-45 Network - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.