Zoro Homepage

USB-C TO 3.5 MM AUDIO ADAPTER

  • Mfr # U437-001-C-V2

  • Zoro # G212088305


product price: $27.85
/ea

Key Features

End 1 Connection Type
Mini-phone Stereo Audio - Female, Powered USB Type C - Female
End 2 Connection Type
USB Type C - Male
Includes
U437-001-C-V2 USB-C to 3.5 mm Headphone Jack Adapter, Quick Start Guide
Color
Silver
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U437-001-C-V2
Zoro #
G212088305
UPC #
37332269676
Country of Origin
Viet Nam

Dimensions

Height
0.4 in
Width
2 in
Overall Depth
0.5 in
Depth
0.5 in

Details

Item
Audio Adapter
End 1 Connection Type
Mini-phone Stereo Audio - Female, Powered USB Type C - Female
End 2 Connection Type
USB Type C - Male
Includes
U437-001-C-V2 USB-C to 3.5 mm Headphone Jack Adapter, Quick Start Guide
Color
Silver
Features
Charging, Plug and Play, USB- Power Delivery (USB PD)
Material
Aluminum, Thermoplastic Elastomers (TPE), Tinplate
Connector on Second End Details
(1) USB Type C - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Female, (1) Powered USB Type C - Female
Adapter Type
Mini-phone/USB-C
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.