
USB C TO 3.5MM STERO AUDIO ADAPTER FOR MICROPHONE HEADPHONES
Mfr # U437-002
Zoro # G314879184
product price: $20.35
/eaKey Features
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Cable Length
7.87 in
End 2 Connection Type
Mini-phone Stereo Audio - Female
Includes
U437-002 USB-C to Stereo Audio Adapter - USB 2.0, Silver, Quick Start Guide
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U437-002
Zoro #
G314879184
UPC #
37332213822
Country of Origin
China
Dimensions
Cable Length
7.87 in
Details
Item
Audio Cable
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
End 2 Connection Type
Mini-phone Stereo Audio - Female
Includes
U437-002 USB-C to Stereo Audio Adapter - USB 2.0, Silver, Quick Start Guide
Color
Silver
Jacket Material
Polyvinyl Chloride (PVC)
Features
Reversible
Cable Type
Mini-phone/USB
Device Supported
Ultrabook, Speaker, Computer, Microphone, Audio Device, Chromebook, Headphone, Smartphone, Notebook, MacBook, Tablet, PC
Connector on Second End Details
2 x Mini-phone Stereo Audio - Female
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
U437-002 USB-C to Stereo Audio Adapter - USB 2.0, Silver, Quick Start Guide
Connector Gender on Second End
Female
Connector Gender on First End
Male
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.