Zoro Homepage

USB C to DisplayPort 4K Adapter Cable M/M USB Type C to DP 10ft

  • Mfr # U444-010-DP

  • Zoro # G6776325


product price: $25.39
/ea

Key Features

Cable Length
10 ft
End 1 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible, EMI/RF Protection, Strain Relief
Cable Type
DisplayPort/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-010-DP
Zoro #
G6776325
UPC #
037332193773
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
A/V Cable
End 1 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible, EMI/RF Protection, Strain Relief
Cable Type
DisplayPort/USB
Connector Plating
Gold
Data Transfer Rate
5.4-Gbit/s
Device Supported
MacBook, Tablet, Audio/Video Device, Smartphone, Chromebook, Monitor, Projector, Notebook
Connector on Second End Details
1 x USB 3.1 Type C - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Contact Plating
Gold
Supported Resolution
3840 x 2160
Shielding
Yes
Supported Resolutions
3840 x 2160
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5.4-Gbit/s
Color
Black

Description

USB C to DisplayPort 4K Adapter Cable M/

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.