
USB C TO DISPLAYPORT 4K ADAPTER CABLE USB TYPE C TO DP M/M 10FT
Mfr # U444-010-DP
Zoro # G414878421
product price: $23.85
/eaKey Features
Cable Length
10 ft
End 1 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible, EMI/RF Protection, Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-010-DP
Zoro #
G414878421
UPC #
37332193858
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
A/V Cable
End 1 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible, EMI/RF Protection, Strain Relief
Cable Type
DisplayPort/USB
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
5.4-Gbit/s
Connector Plating
Gold
Shielding
Yes
Contact Plating
Gold
Device Supported
MacBook, Tablet, Audio/Video Device, Smartphone, Chromebook, Monitor, Projector, Notebook
Data Transfer Speed
5.4-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.