Zoro Homepage

USB C to DisplayPort 4k Adapter Cable USB Type C to DP M/M 3ft

  • Mfr # U444-003-DP

  • Zoro # G6776255


product price: $29.89
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Features
Corrosion Resistant, Molded, Braided, EMI/RF Protection, Strain Relief, Reversible
Cable Type
DisplayPort/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-DP
Zoro #
G6776255
UPC #
037332232793
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
USB C to DisplayPort 4k Adapter Cable US
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Features
Corrosion Resistant, Molded, Braided, EMI/RF Protection, Strain Relief, Reversible
Cable Type
DisplayPort/USB
Data Transfer Rate
5-Gbit/s
Connector Plating
Gold
Environmentally Friendly
Yes
Contact Plating
Gold
Connector on First End Details
(1) USB 3.1 Type C - Male
Supported Resolution
3840 x 2160
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Shielding
Yes
Device Supported
Smartphone, Projector, Monitor, Notebook, Audio/Video Device, Tablet, Chromebook, MacBook

Description

USB C to DisplayPort 4k Adapter Cable US

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.