Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO DISPLAYPORT ADAPTER CABLE USB 3.1 LOCKING 4K USB-C 3FT

  • Mfr # U444-003-DP-BE

  • Zoro # G114879063


product price: $33.99
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Features
Reversible, HDCP 2.2, Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-DP-BE
Zoro #
G114879063
UPC #
37332236678
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Features
Reversible, HDCP 2.2, Lockable
Cable Type
DisplayPort/Thunderbolt 3
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Connector Plating
Nickel
Supported Resolution
3840 x 2160
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Device Supported
Desktop Computer, Smartphone, Notebook, Audio/Video Device, Projector, Tablet, MacBook, Monitor, Chromebook, HDTV
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
3840 x 2160
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.