Zoro Homepage

USB C to DisplayPort Adapter Cable USB 3.1 Locking 4K USB-C 3ft

  • Mfr # U444-003-DP-BE

  • Zoro # G6776264


product price: $43.39
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Features
Lockable, HDCP 2.2, Reversible
Cable Type
DisplayPort/Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-DP-BE
Zoro #
G6776264
UPC #
037332193780
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
USB C to DisplayPort Adapter Cable USB 3
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Features
Lockable, HDCP 2.2, Reversible
Cable Type
DisplayPort/Thunderbolt 3
Device Supported
Notebook, Desktop Computer, Smartphone, Chromebook, Monitor, Audio/Video Device, MacBook, Projector, HDTV, Tablet
Supported Resolution
3840 x 2160
Connector Plating
Nickel
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Rate
5-Gbit/s
Environmentally Friendly
Yes
Connector on First End Details
(1) USB 3.1 (Gen 1) Type C - Male
Contact Plating
Gold

Description

USB C to DisplayPort Adapter Cable USB 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.