
USB C to DisplayPort Adapter Cable USB 3.1 Locking 4K USB-C 6ft
Mfr # U444-006-DP-BE
Zoro # G6776386
product price: $40.85
/eaKey Features
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Overall Length
6 ft
Jacket Material
ABS/PVC
Standards
CE, FCC, REACH, RoHS, UKCA, WEEE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-006-DP-BE
Zoro #
G6776386
UPC #
037332193803
Country of Origin
China
Dimensions
Overall Length
6 ft
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Jacket Material
ABS/PVC
Standards
CE, FCC, REACH, RoHS, UKCA, WEEE
Features
Lockable, Reversible, HDCP 2.2
Cable Type
DisplayPort/Thunderbolt 3
End 1 Number of Connections
1
End 2 Number of Connections
1
Shielded
Unshielded
Cable Color
Black
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Device Supported
HDTV, Smartphone, Audio/Video Device, Chromebook, Desktop Computer, Notebook, Projector, Monitor, Tablet, MacBook
Contact Plating
Gold
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Color
Black
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
USB Cable, Standards CE, FCC, REACH, RoHS, UKCA, WEEE
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.