
Usb C To Dual M.2 Sata Ssd/Hdd
Mfr # U457-2M2-SATAG2
Zoro # G7165576
product price: $45.79
/eaKey Features
Color
Black
Depth
4.9"
Height
0.8"
Width
3.1"
Product Type
Drive Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U457-2M2-SATAG2
Zoro #
G7165576
UPC #
37332237224
Country of Origin
China
Dimensions
Depth
4.9"
Height
0.8"
Width
3.1"
Details
Color
Black
Product Type
Drive Enclosure
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.