
USB C TO DVI ADAPTER CABLE CONVERTER 1080P M/M THUNDERBOLT 3 COMPATIBLE, USB TYP
Mfr # U444-003-D
Zoro # G714877872
product price: $17.85
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Male
Color
Black
Features
Reversible
Cable Type
DVI/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-003-D
Zoro #
G714877872
UPC #
37332202499
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Video Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Male
Color
Black
Features
Reversible
Cable Type
DVI/USB
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Supported Resolution
1920 x 1080
Device Supported
Projector, Smartphone, Notebook, Monitor, TV, Ultrabook, Tablet
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Supported Resolutions
1920 x 1080
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.