
USB C to DVI Adapter Converter 1080P M/F Black USB Type C to DVI
Mfr # U444-06N-DVIBAM
Zoro # G6776666
product price: $20.49
/eaKey Features
Cable Length
6 in
End 1 Connection Type
DVI-D (Dual-Link) Digital Video - Female
End 2 Connection Type
USB 3.1 Type C - Male
Includes
USB-C to DVI Adapter, USB 3.1, Thunderbolt 3, 1080p - M/F, Black, Quick Start Guide
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-DVIBAM
Zoro #
G6776666
UPC #
037332210371
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Video Cable
End 1 Connection Type
DVI-D (Dual-Link) Digital Video - Female
End 2 Connection Type
USB 3.1 Type C - Male
Includes
USB-C to DVI Adapter, USB 3.1, Thunderbolt 3, 1080p - M/F, Black, Quick Start Guide
Features
Reversible
Cable Type
DVI/USB
Supported Resolution
1920 x 1080
Connector on First End Details
1 x DVI-D (Dual-Link) Digital Video - Female
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Device Supported
MacBook, Tablet, Monitor, Projector, Notebook, Smartphone, Chromebook, Video Device
Color
Black
Supported Resolutions
1920 x 1080
Package Contents
USB-C to DVI Adapter, USB 3.1, Thunderbolt 3, 1080p - M/F, Black, Quick Start Guide
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
USB C to DVI Adapter Converter 1080P M/F
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.