Zoro Homepage

USB C to DVI Adapter Converter Cable 1080p Type C to DVI 3ft

  • Mfr # U444-003-D

  • Zoro # G6776526


product price: $28.79
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Male
Features
Reversible
Cable Type
DVI/USB
Supported Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-D
Zoro #
G6776526
UPC #
037332236678
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Video Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Male
Features
Reversible
Cable Type
DVI/USB
Supported Resolution
1920 x 1080
Environmentally Friendly
Yes
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Male
Data Transfer Rate
5-Gbit/s
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
Projector, Smartphone, Notebook, Monitor, TV, Ultrabook, Tablet
Data Transfer Speed
5-Gbit/s
Supported Resolutions
1920 x 1080
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black

Description

USB C to DVI Adapter Converter Cable 108

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.