Zoro Homepage

USB C to DVI Adapter Converter Cable 1080p Type C to DVI 6ft

  • Mfr # U444-006-D

  • Zoro # G6776693


product price: $53.39
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Male
Features
Reversible
Cable Type
DVI/USB
Device Supported
Notebook, Projector, Ultrabook, Smartphone, TV, Monitor, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-D
Zoro #
G6776693
UPC #
037332236685
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Male
Features
Reversible
Cable Type
DVI/USB
Device Supported
Notebook, Projector, Ultrabook, Smartphone, TV, Monitor, Tablet
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Supported Resolution
1920 x 1080
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s
Supported Resolutions
1920 x 1080
Color
Black

Description

USB C to DVI Adapter Converter Cable 108

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.