Zoro Homepage

USB C to DVI Adapter USB Hub & PD Charging USB Type C to DVI 6in

  • Mfr # U444-06N-DUB-C

  • Zoro # G6776587


product price: $46.39
/ea

Key Features

Cable Length
6 in
Includes
U444-06N-DUB-C Docking Station, Owner's Manual
Height
0.57 in
Width
3.10 in
Overall Depth
1.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-DUB-C
Zoro #
G6776587
UPC #
037332213341
Country of Origin
China

Dimensions

Cable Length
6 in
Height
0.57 in
Width
3.10 in
Overall Depth
1.60 in
Depth
1.60 in

Details

Item
Docking Station
Includes
U444-06N-DUB-C Docking Station, Owner's Manual
Compatible With
Notebooks: Apple MacBook , Google Chromebook
Connectivity Technology
Wired
Total Number of USB Ports
3
Maximum Power Supply Wattage
60 W
Thunderbolt
Yes
Host Interface
USB Type C
Environmentally Friendly
Yes
Device Supported
Tablet PC, Notebook, Smartphone, Desktop PC
DVI
Yes
Compatibility
Notebooks: Apple MacBook , Google Chromebook
Package Contents
U444-06N-DUB-C Docking Station, Owner's Manual
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

USB C to DVI Adapter USB Hub / PD Chargi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.