Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO DVI EXTERNAL VIDEO ADAPTER WITH USB-A HUB, USB-C PD CHARGING & GIGABIT

  • Mfr # U444-06N-DGUB-C

  • Zoro # G714911385


product price: $35.79
/ea

Key Features

Cable Length
6 in
Includes
U444-06N-DGUB-C Docking Station, Owner's Manual
Overall Depth
1.60 in
Height
0.65 in
Compatible With
Notebooks: Apple MacBook , Google Chromebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-06N-DGUB-C
Zoro #
G714911385
UPC #
37332209122
Country of Origin
China

Dimensions

Cable Length
6 in
Overall Depth
1.60 in
Height
0.65 in
Width
3.80 in
Depth
1.60 in

Details

Item
Docking Station
Includes
U444-06N-DGUB-C Docking Station, Owner's Manual
Compatible With
Notebooks: Apple MacBook , Google Chromebook
Thunderbolt
Yes
Device Supported
Tablet PC, Desktop PC, Smartphone, Notebook
Maximum Power Supply Wattage
60 W
Total Number of USB Ports
2
DVI
Yes
Number of USB 3.0 Ports
2
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Host Interface
USB Type C
Connectivity Technology
Wired
Compatibility
Notebooks: Apple MacBook , Google Chromebook
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Package Contents
U444-06N-DGUB-C Docking Station, Owner's Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.