
USB C to DVI Multiport Adapter w/ USB-A, USB-C PD Charging & Gbe
Mfr # U444-06N-DGU-C
Zoro # G6776535
product price: $45.89
/eaKey Features
Includes
U444-06N-DGU-C Docking Station, Owner's Manual
Total Number of USB Ports
2
Network (RJ-45)
Yes
Connectivity Technology
Wired
Device Supported
Desktop PC, Tablet PC, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-DGU-C
Zoro #
G6776535
UPC #
037332238757
Country of Origin
China
Details
Item
Docking Station
Includes
U444-06N-DGU-C Docking Station, Owner's Manual
Total Number of USB Ports
2
Network (RJ-45)
Yes
Connectivity Technology
Wired
Device Supported
Desktop PC, Tablet PC, Notebook
Host Interface
USB Type C
DVI
Yes
Number of USB 3.0 Ports
2
Package Contents
U444-06N-DGU-C Docking Station, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
USB C to DVI Multiport Adapter w/ USB-A,
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.