USB C TO DVI MULTIPORT VIDEO ADAPTER CONVERTER 1080P W/ USB-A HUB, USB-C PD CHAR

  • Mfr # U444-06N-DGU-C

  • Zoro # G114882384


product price:  $38.29
/ea

Key Features

DVI
Yes
Host Interface
USB Type C
Network (RJ-45)
Yes
Package Contents
U444-06N-DGU-C Docking Station, Owner's Manual
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-DGU-C
Zoro #
G114882384
UPC #
37332193919
Country of Origin
China

Details

DVI
Yes
Host Interface
USB Type C
Network (RJ-45)
Yes
Package Contents
U444-06N-DGU-C Docking Station, Owner's Manual
Connectivity Technology
Wired
Number of USB 3.0 Ports
2
Device Supported
Notebook/Tablet PC/Desktop PC
Total Number of USB Ports
2
Item
Docking Station

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.