
USB C TO DVI VIDEO ADAPTER CONVERTER 1080P, M/F, THUNDERBOLT 3 COMPATIBLE, USB-C
Mfr # U444-06N-DVI-AM
Zoro # G515190163
product price: $18.69
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
6 in
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Female
Includes
U444-06N-DVI-AM USB/DVI-D Video Cable, Quick Start Guide
Cable Type
DVI-D/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-DVI-AM
Zoro #
G515190163
UPC #
37332189332
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Video Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Female
Includes
U444-06N-DVI-AM USB/DVI-D Video Cable, Quick Start Guide
Cable Type
DVI-D/USB
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Female
Device Supported
Projector, Smartphone, Graphics Card, Ultrabook, Video Device, Monitor, Chromebook, Tablet
Data Transfer Rate
5-Gbit/s
Connector on First End Details
1 x USB 3.1 Type C - Male
Supported Resolution
1920 x 1080
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
U444-06N-DVI-AM USB/DVI-D Video Cable, Quick Start Guide
Supported Resolutions
1920 x 1080
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.