Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to Gigabit Adapter Converter USB 3.1 Right-Angle White 6in

  • Mfr # U436-06N-GBW-RA

  • Zoro # G6776709


product price: $34.59
/ea

Key Features

Height
0.6 in
Width
5.9 in
Overall Depth
1.1 in
Total Number of Ports
1
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U436-06N-GBW-RA
Zoro #
G6776709
UPC #
037332193865
Country of Origin
China

Dimensions

Height
0.6 in
Width
5.9 in
Overall Depth
1.1 in
Depth
1.1 in

Details

Item
Gigabit Ethernet Card
Total Number of Ports
1
Network Technology
10/100/1000Base-T
Host Interface
Thunderbolt 3
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Device Supported
Smartphone, Computer, Notebook, Tablet
Form Factor
Portable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

USB C to Gigabit Adapter Converter USB 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.