Zoro Homepage

USB C TO GIGABIT ETHERNET ADAP

  • Mfr # U436-06N-GB

  • Zoro # G116103036


product price: $30.49
/ea

Key Features

Environmentally Friendly
Yes
Form Factor
Portable
Device Supported
Notebook, Tablet, Computer
Number of Network (RJ-45) Ports
1
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U436-06N-GB
Zoro #
G116103036
UPC #
37332206954
Country of Origin
China

Dimensions

Width
1.1 in
Depth
2.4 in
Height
0.6 in

Details

Environmentally Friendly
Yes
Form Factor
Portable
Device Supported
Notebook, Tablet, Computer
Number of Network (RJ-45) Ports
1
Features
Plug and Play
Host Interface
USB 3.1 Type C
Total Number of Ports
1
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Gigabit Ethernet Adapter
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Package Contents
USB-C to Gigabit Network Adapter with Thunderbolt 3 Compatibility - Black, Quick Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.