
USB C to HDMI 4K Adapter Converter USB Type C 3.1 M/F White 6in
Mfr # U444-06N-HD4K6W
Zoro # G6776648
product price: $32.29
/eaKey Features
Cable Length
6 in
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
HDMI 2.0a Digital Audio/Video - Female
Includes
U444-06N-HD4K6W USB-C 3.1 to HDMI 4K Adapter, M/F, White, Owner's Manual
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-HD4K6W
Zoro #
G6776648
UPC #
037332210715
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
HDMI 2.0a Digital Audio/Video - Female
Includes
U444-06N-HD4K6W USB-C 3.1 to HDMI 4K Adapter, M/F, White, Owner's Manual
Jacket Material
Polyvinyl Chloride (PVC)
Features
HDCP 2.2, Reversible
Cable Type
HDMI/USB
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x HDMI 2.0a Digital Audio/Video - Female
Contact Plating
Gold
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Environmentally Friendly
Yes
Device Supported
Tablet, Chromebook, Smartphone, PC, Notebook, MacBook, Projector, Monitor, Audio/Video Device, HDTV
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Package Contents
U444-06N-HD4K6W USB-C 3.1 to HDMI 4K Adapter, M/F, White, Owner's Manual
Color
White
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Supported Resolutions
3840 x 2160
Description
USB C to HDMI 4K Adapter Converter USB T
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.