
USB C TO HDMI ADAPTER 8K30HZ HDR 4:4:4 HDCP 2.3 M/F WHITE
Mfr # U444-06N-HD8KW
Zoro # G214883649
product price:Â $47.69
/eaKey Features
Color
White
Features
HDCP 2.3, Display Stream Compression (DSC), Extended Display Identification Data (EDID), HDR Support
Width
1.5 in
Material
ABS, Polyvinyl Chloride (PVC)
Includes
Quick Start Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-HD8KW
Zoro #
G214883649
UPC #
37332275271
Country of Origin
Viet Nam
Dimensions
Width
1.5 in
Height
0.6 in
Depth
1.6 in
Diameter
0.2"
Details
Item
A/V Adapter
Color
White
Features
HDCP 2.3, Display Stream Compression (DSC), Extended Display Identification Data (EDID), HDR Support
Material
ABS, Polyvinyl Chloride (PVC)
Includes
Quick Start Guide
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Adapter Type
HDMI/USB-C
Maximum Resolution Supported
7680 x 4320
Contact Plating
Nickel
Package Contents
USB-C to HDMI Adapter (M/F) - 8K, HDR, 4:4:4, HDCP 2.3,-White, Quick Start Guide
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) USB 3.2 (Gen 2) Type C - Male
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.