USB C TO HDMI ADAPTER 8K60HZ HDR M/F 6IN

  • Mfr # U444-06N-HD8K6W

  • Zoro # G514883653


product price: $55.59
/ea

Key Features

Cable Length
4.72 in
Color
White
Includes
Quick Start Guide
Features
Display Stream Compression (DSC), Plug and Play, Extended Display Identification Data (EDID), HDR Support, Multi-Stream Transport (MST) Support, HDCP 2.3
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-HD8K6W
Zoro #
G514883653
UPC #
37332274397
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
4.72 in
Width
1.5 in
Height
0.6 in
Depth
1.6 in

Details

Item
A/V Adapter
Color
White
Includes
Quick Start Guide
Features
Display Stream Compression (DSC), Plug and Play, Extended Display Identification Data (EDID), HDR Support, Multi-Stream Transport (MST) Support, HDCP 2.3
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Connector Gender on Second End
Male
Connector Plating
Nickel
Adapter Type
HDMI/USB-C
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Female
Contact Plating
Nickel
Maximum Resolution Supported
7680 x 4320
Package Contents
USB-C to HDMI Adapter (M/F) - 8K 60 Hz, HDR, 4:4:4, HDCP 2.3,-White, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) USB 3.2 (Gen 1) Type C Male
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.