Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO HDMI ADAPTER CABLE 4K, 4:4:4 THUNDERBOLT 3 BLACK 6FT

  • Mfr # U444-006-HBE

  • Zoro # G014883542


product price: $38.15
/ea

Key Features

Cable Length
6 ft
Cable Type
HDMI/USB-C
Color
Black
Material
ABS
Features
HDCP 1.4, Plug & Play, Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-HBE
Zoro #
G014883542
UPC #
37332253897
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
Cable Type
HDMI/USB-C
Color
Black
Material
ABS
Features
HDCP 1.4, Plug & Play, Reversible
Jacket Material
Thermoplastic Elastomer (TPE)
Contact Plating
Gold
American Wire Gauge
34/24 AWG
Connector Plating
Nickel
Device Supported
HDTV, Audio/Video Device, Smartphone, Notebook, PC, TV, Gaming Computer, Audio/Video Box, Projector, Monitor, Tablet, MacBook Pro
Supported Resolution
4096 x 2160
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Connector on First End Details
(1) USB 3.1 (Gen 1) Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.