Zoro Homepage

USB C TO HDMI ADAPTER CABLE 4K, 4:4:4 THUNDERBOLT 3 WHITE 6FT

  • Mfr # U444-006-HWE

  • Zoro # G014883603


product price: $20.75
/ea

Key Features

Cable Length
6 ft
Color
White
Cable Type
HDMI/USB-C
Features
HDCP 1.4, Reversible, Plug & Play
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-HWE
Zoro #
G014883603
UPC #
37332253927
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
Color
White
Cable Type
HDMI/USB-C
Features
HDCP 1.4, Reversible, Plug & Play
Material
ABS
Supported Resolution
4096 x 2160
American Wire Gauge
34/24 AWG
Contact Plating
Gold
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Plating
Nickel
Device Supported
Gaming Computer, Notebook, Smartphone, Audio/Video Device, MacBook Pro, Projector, Monitor, TV, PC, Tablet, Audio/Video Box, HDTV
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) USB 3.1 (Gen 1) Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.