Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO HDMI ADAPTER CABLE 4K 60HZ HDR M/M DP 1.2 ALT MODE 6FT

  • Mfr # U444-006-HDR2BE

  • Zoro # G914883604


product price: $39.39
/ea

Key Features

Cable Length
6 ft
Cable Type
HDMI/USB-C
Color
Black
Features
Plug & Play, Reversible, HDCP 2.2
Data Transfer Rate
5 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-HDR2BE
Zoro #
G914883604
UPC #
37332253811
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
Cable Type
HDMI/USB-C
Color
Black
Features
Plug & Play, Reversible, HDCP 2.2
Data Transfer Rate
5 Gbit/s
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Monitor, PC, TV, Smartphone, Notebook, HDTV, Tablet, Gaming Computer, Audio/Video Device, MacBook Pro, Projector
Supported Resolution
4096 x 2160
American Wire Gauge
34/24 AWG
Contact Plating
Gold
Connector Plating
Nickel
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) USB 3.1 (Gen 1) Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.